RAB Lighting WPLED52 WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 250W MH Equivalent | Graybar Store
RAB Lighting - WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 250W MH Equivalent - WPLED52
+ / - Hover over image to Zoom
Other Views

    WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 250W MH Equivalent

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED52
    SKU: 25393238
    $414.56
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:52
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED52
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Fixture Type Wallpack
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 52
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Bronze 52W LED wallpack with 3 cutoff options.
    • High performance LED light engine
    • Maintains 70% of initial lumens at 100,000 hours
    • Weatherproof high temperature silicone gaskets
    • Superior heat sinking with die cast aluminum housing and external fins
    • Replaces 250W MH
    • Traditional wallpack look from the front