RAB Lighting WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 250W MH Equivalent | Graybar Store
RAB Lighting - WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 250W MH Equivalent
+ / - Hover over image to Zoom
Other Views

    WPLED 52 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 250W MH Equivalent

    Manufacturer: RAB Lighting
         

    52 Watt LED Wallpack with 3 cutoff options and bracket with Tether for hands-free wiring.

    • High performance LED light engine
    • Maintains 70% of initial lumens at 100,000 hours
    • Weatherproof high temperature silicone gaskets
    • Superior heat sinking with die cast aluminum housing and external fins
    • Replaces 250W MH
    • Traditional wallpack look from the front
    • 3 cutoff options
    • 120-277 V
    • 5-year warranty
    • Dimensions (Inches): 10-1/4 D x 13 W x 3-7/8 H
    See More >>
    • Manufacturer RAB Lighting
    • Fixture Type Wallpack
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Voltage Rating
    Input Voltage
    Wattage
    Price
    WPLED52
    25393238
    5000
    Bronze
    120-277
    52
    $
    414
    .56
    /
    EA
    25393238
    Color Temperature (Kelvin)
    5000
    Housing Color
    Bronze
    Voltage Rating
    Input Voltage
    120-277
    Wattage
    52
    $
    414
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WPLEDC52
    25393268
    100 to 277 V
    $
    439
    .53
    /
    EA
    25393268
    Color Temperature (Kelvin)
    Housing Color
    Voltage Rating
    100 to 277 V
    Input Voltage
    Wattage
    $
    439
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WPLED52/PCS
    25408868
    100 to 277 V
    $
    439
    .53
    /
    EA
    25408868
    Color Temperature (Kelvin)
    Housing Color
    Voltage Rating
    100 to 277 V
    Input Voltage
    Wattage
    $
    439
    .53
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25393238 SKU, 25393238 ANALYTICS...
    Voltage Rating
    Input Voltage
    120-277
    Wattage
    52
    Price
    $
    414
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25393268 SKU, 25393268 ANALYTICS...
    Voltage Rating
    100 to 277 V
    Input Voltage
    Wattage
    Price
    $
    439
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25408868 SKU, 25408868 ANALYTICS...
    Voltage Rating
    100 to 277 V
    Input Voltage
    Wattage
    Price
    $
    439
    .53
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available