RAB Lighting WPLED26 WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 175W MH Equivalent | Graybar Store
RAB Lighting - WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 175W MH Equivalent - WPLED26
+ / - Hover over image to Zoom
Other Views

    WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 175W MH Equivalent

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED26
    SKU: 25362877
    $279.70
    Checking Pricing
         
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:26
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED26
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5000
    • Fixture Type Wallpack
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 26
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    LED bronze 26W wallpack designed to be junction or surface box mount.
    • High performance LED light engine
    • Maintains 70% of initial lumens at 100,000 hours
    • Weatherproof high temperature silicone gaskets
    • Superior heat sinking with die cast aluminum housing and external fins
    • 100 up to 277 Volts