RAB Lighting WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 175W MH Equivalent | Graybar Store
RAB Lighting - WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 175W MH Equivalent
+ / - Hover over image to Zoom
Other Views

    WPLED 26 Watt LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 175W MH Equivalent

    Manufacturer: RAB Lighting
         

    26 Watt LED Wallpack includes both junction box and surface mount for recessed boxes.

    • High performance LED light engine
    • Maintains 70% of initial lumens at 100,000 hours
    • Weatherproof high temperature silicone gaskets
    • Superior heat sinking with die cast aluminum housing and external fins
    • Replaces 175W MH wallpacks
      • 120-277 Voltage.
      • 5 Year Warranty
      • Dimensions (Inches): 10-3/4 D x 10-5/8 W x 2-1/4 H
    See More >>
    • Manufacturer RAB Lighting
    • Fixture Type Wallpack
    • Lamp Type LED
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Housing Color
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    Wattage
    Voltage Rating
    Price
    WPLED26
    25362877
    5000
    Bronze
    120-277
    26
    $
    279
    .70
    /
    EA
    25362877
    Color Temperature (Kelvin)
    5000
    Housing Color
    Bronze
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    120-277
    Wattage
    26
    Voltage Rating
    $
    279
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WPLED26/PC
    25431073
    5000 K
    High Performance LED Light Engine; Superior Heat Sinking with Die Cast Aluminum Housing and External Fins; Weatherproof
    2662
    100000 hr
    120 V
    26 W
    $
    304
    .67
    /
    EA
    25431073
    Color Temperature (Kelvin)
    5000 K
    Housing Color
    Additional Features
    High Performance LED Light Engine; Superior Heat Sinking with Die Cast Aluminum Housing and External Fins; Weatherproof
    Lumens
    2662
    Rated Life (Hour)
    100000 hr
    Input Voltage
    120 V
    Wattage
    26 W
    Voltage Rating
    $
    304
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WPLED26W
    25618584
    100 to 277 V
    $
    279
    .70
    /
    EA
    25618584
    Color Temperature (Kelvin)
    Housing Color
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    Wattage
    Voltage Rating
    100 to 277 V
    $
    279
    .70
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25362877 SKU, 25362877 ANALYTICS...
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    120-277
    Wattage
    26
    Voltage Rating
    Price
    $
    279
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25431073 SKU, 25431073 ANALYTICS...
    Additional Features
    High Performance LED Light Engine; Superior Heat Sinking with Die Cast Aluminum Housing and External Fins; Weatherproof
    Lumens
    2662
    Rated Life (Hour)
    100000 hr
    Input Voltage
    120 V
    Wattage
    26 W
    Voltage Rating
    Price
    $
    304
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618584 SKU, 25618584 ANALYTICS...
    Additional Features
    Lumens
    Rated Life (Hour)
    Input Voltage
    Wattage
    Voltage Rating
    100 to 277 V
    Price
    $
    279
    .70
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available