RAB Lighting WPLED20 WPLED 20W LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 150W MH Equivalent | Graybar Store
RAB Lighting - WPLED 20W LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 150W MH Equivalent - WPLED20
+ / - Hover over image to Zoom
Other Views

    WPLED 20W LED Wallpack, Die-cast Aluminum Housing, 3000-5000K, 150W MH Equivalent

    Manufacturer: RAB Lighting
    Manufacturer #: WPLED20
    SKU: 25266080
    $248.07
    Checking Pricing
         
    Color Temperature (Kelvin):5100
    Housing Color:Bronze
    Input Voltage:120-277
    Wattage:20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPLED20
    • Housing Color Bronze
    • Color Temperature (Kelvin) 5100
    • Fixture Type Wallpack
    • Input Voltage 120-277
    • Lamp Type LED
    • Wattage 20
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    LED bronze 20W ultra-high efficiency wallpack.
    • Ultra-high efficiency 20 Watt wallpack
    • Maintains 70% of initial lumens at 100,000 hours
    • Weatherproof high temperature silicone gaskets
    • Superior heat sinking with die cast aluminum housing and external fins
    • Replaces 100W MH
    • 100 up to 277 Volts