RAB Lighting WP3H250PSQ WP3 Large Wallpack, Tempered Glass Refractor, Metal Halide, Bronze, 250W | Graybar Store
RAB Lighting - WP3 Large Wallpack, Tempered Glass Refractor, Metal Halide, Bronze, 250W - WP3H250PSQ
+ / - Hover over image to Zoom
Other Views

    WP3 Large Wallpack, Tempered Glass Refractor, Metal Halide, Bronze, 250W

    Manufacturer: RAB Lighting
    Manufacturer #: WP3H250PSQ
    SKU: 25215229
    $255.23
    Checking Pricing
         
    Additional Features:Drilling Template for Easy Box Mounting; Long Life Lamp included; Precision Die Cast Aluminum Housing with Durable
    Wattage:250 W
    Input Voltage:120 V; 208 V; 240 V;
    Lumens:25000
    Rated Life (Hour):15000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP3H250PSQ
    • Additional Features Drilling Template for Easy Box Mounting; Long Life Lamp included; Precision Die Cast Aluminum Housing with Durable
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type ED28
    • Lumens 25000
    • Rated Life (Hour) 15000 hr
    • Wattage 250 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WP3 Wallpack, Wattage: 250 W, Lamp Type: ED28, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 25000 Lumens