RAB Lighting WP2SN150 WP2 Wallpack, Tempered Glass Refractor, High Pressure Sodium, Bronze, 150W | Graybar Store
RAB Lighting - WP2 Wallpack, Tempered Glass Refractor, High Pressure Sodium, Bronze, 150W - WP2SN150
+ / - Hover over image to Zoom
Other Views

    WP2 Wallpack, Tempered Glass Refractor, High Pressure Sodium, Bronze, 150W

    Manufacturer: RAB Lighting
    Manufacturer #: WP2SN150
    SKU: 94018555
    $170.57
    Checking Pricing
         
    Additional Features:Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    Wattage:150 W
    Input Voltage:120 V
    Lumens:16000
    Rated Life (Hour):24000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP2SN150
    • Additional Features Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    • Input Voltage 120 V
    • Lamp Type ED17
    • Lumens 16000
    • Rated Life (Hour) 24000 hr
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WP2 Wallpack, Wattage: 150 W, Lamp Type: ED17, Input Voltage: 120 V, Lumens: 16000 Lumens