RAB Lighting WP2F84 WP2 Wallpack, Tempered Glass Refractor, Compact Fluorescent, Bronze, 84W | Graybar Store
RAB Lighting - WP2 Wallpack, Tempered Glass Refractor, Compact Fluorescent, Bronze, 84W - WP2F84
+ / - Hover over image to Zoom
Other Views

    WP2 Wallpack, Tempered Glass Refractor, Compact Fluorescent, Bronze, 84W

    Manufacturer: RAB Lighting
    Manufacturer #: WP2F84
    SKU: 25192602
    $211.52
    Checking Pricing
         
    Additional Features:Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    Wattage:84 W
    Input Voltage:120 V; 208 V; 240 V;
    Lumens:6400
    Rated Life (Hour):12000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP2F84
    • Additional Features Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    • Input Voltage 120 V; 208 V; 240 V;
    • Lamp Type LED
    • Lumens 6400
    • Rated Life (Hour) 12000 hr
    • Wattage 84 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WP2 Wallpack, Wattage: 84 W, Lamp Type: LED, Input Voltage: 120 V; 208 V; 240 V; 277 V, Lumens: 6400 Lumens