RAB Lighting WP2CH150QT WP2 Wallpack, Tempered Glass Lens, 30° Cutoff Strip, Metal Halide, Bronze, 150W | Graybar Store
RAB Lighting - WP2 Wallpack, Tempered Glass Lens, 30° Cutoff Strip, Metal Halide, Bronze, 150W - WP2CH150QT
+ / - Hover over image to Zoom
Other Views

    WP2 Wallpack, Tempered Glass Lens, 30° Cutoff Strip, Metal Halide, Bronze, 150W

    Manufacturer: RAB Lighting
    Manufacturer #: WP2CH150QT
    SKU: 99702802
    $190.55
    Checking Pricing
         
    Additional Features:Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    Wattage:150 W
    Input Voltage:120 V
    Lumens:12500
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WP2CH150QT
    • Additional Features Cutoff Glare Shield for Friendly Lighting; Drilling Template for Easy Box Mounting; Long Life Lamp Included; Precision Die
    • Input Voltage 120 V
    • Lamp Type ED17
    • Lumens 12500
    • Rated Life (Hour) 10000 hr
    • Wattage 150 W
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    WP2 Cutoff Wallpack, Wattage: 150 W, Lamp Type: ED17, Input Voltage: 120 V, Lumens: 12500 Lumens