Hubbell Wiring Device - Kellems RW57300 WP Hood 1G Vertical, Multi Opening, Grey | Graybar Store
Hubbell Wiring Device - Kellems - WP Hood 1G Vertical, Multi Opening, Grey - RW57300
+ / - Hover over image to Zoom
Other Views

    WP Hood 1G Vertical, Multi Opening, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RW57300
    SKU: 25228024
    $42.20
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey Clear
    Mounting Position:Vertical
    Material Finish:Grey Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RW57300
    • Color Grey Clear
    • Material Finish Grey Clear
    • Mounting Position Vertical
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weatherproof 1-gang, multi opening, vertical mount, clear grey hinged cover.
    • Four plates included: Duplex, GFCI, Toggle and Single Round Receptacle