Belden AX100403 Cat 5e BIX DVO Surface Outlet | Graybar Store
Belden - Cat 5e BIX DVO Surface Outlet - AX100403
+ / - Hover over image to Zoom
Other Views

    Cat 5e BIX DVO Surface Outlet

    Manufacturer: Belden
    Manufacturer #: AX100403
    SKU: 97204580
    $28.58
    Checking Pricing
         
    Part Number:AX100403
    Color:Almond
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # AX100403
    • Color Almond
    • Part Number AX100403
    • Type Workstation Outlet
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Workstation Outlet, Almond, No. of Ports: 4