Corning WMO-85 Workstation Multimedia Outlet UL 94V-0 | Graybar Store
Corning - Workstation Multimedia Outlet UL 94V-0 - WMO-85
+ / - Hover over image to Zoom
Other Views

    Workstation Multimedia Outlet UL 94V-0

    Manufacturer: Corning
    Manufacturer #: WMO-85
    SKU: 99708923
    $17.83
    Checking Pricing
         
    Adapter Housing Color:White
    Color:White
    No. of Adapters:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WMO-85
    • Color White
    • Adapter Housing Color White
    • No. of Adapters 5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Workstation Multimedia Outlet, White