Hubbell Wiring Device - Kellems WSBB23UBK Work Surface Box Recessed Power/Data, Black | Graybar Store
Hubbell Wiring Device - Kellems - Work Surface Box Recessed Power/Data, Black - WSBB23UBK
+ / - Hover over image to Zoom
Other Views

    Work Surface Box Recessed Power/Data, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WSBB23UBK
    SKU: 25366591
    $435.10
    Checking Pricing
         
    Color:Black
    Dimensions (Inches):8.98 L x 5.47 W x 2.97 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WSBB23UBK
    • Color Black
    • Dimensions (Inches) 8.98 L x 5.47 W x 2.97 H
    • Country of Origin US - USA
    Product Overview:
    Black work surface recessed connectivity box, provides data and power.
    (2) Pre-wired 15A outlets with 6-ft. power supply cord; (1) low voltage plate included with 1-unit opening for Hubbell iSTATION modules; (2) additional 1-unit openings provided in base of unit.