Hubbell Wiring Device - Kellems WSBC21UBK Work Surface Box Flip-Up, 2 Power, 1-U Data, Black | Graybar Store
Hubbell Wiring Device - Kellems - Work Surface Box Flip-Up, 2 Power, 1-U Data, Black - WSBC21UBK
+ / - Hover over image to Zoom
Other Views

    Work Surface Box Flip-Up, 2 Power, 1-U Data, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WSBC21UBK
    SKU: 25366597
    $346.46
    Checking Pricing
         
    Color:Black
    Dimensions (Inches):5.75 L x 5.39 W x 4.25 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WSBC21UBK
    • Color Black
    • Dimensions (Inches) 5.75 L x 5.39 W x 4.25 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black work surface flip-up connectivity box, provides (1) 1-unit data and (2) power.
    (2) Pre-wired 15A outlets with 6-ft. power supply cord; 1-unit opening for Hubbell iSTATION modules. Unit rotates up when in use and down to conceal services when no in use.