Valcom V-1023C Woodgrain Wall Speaker | Graybar Store
Valcom - Woodgrain Wall Speaker - V-1023C
+ / - Hover over image to Zoom
Other Views

    Woodgrain Wall Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1023C
    SKU: 90059402
    $93.43
    Checking Pricing
         
    Dimensions:9.6 in.H x 11.5 in.W x 4.2 in.D
    Volume:96 dB at 4 Feet
    Watts:1
    Color / Finish:Dark Brown Walnut Vinyl
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1023C
    • Dimensions 9.6 in.H x 11.5 in.W x 4.2 in.D
    • Termination Style Screw Connection
    • Color / Finish Dark Brown Walnut Vinyl
    • Volume 96 dB at 4 Feet
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Traditional One-Way, Self-Amplified, Dark Brown Woodgrain Wall Speaker for office and retail environments.
    • Utilizes Standard Telcom/Datacom Wiring CAT 3/5/6
    • Easy Mounting With Detachable Bracket
    • Dark Brown Cloth Grille
    • Built-In Amplifier
    • Built-In Volume Control