Hubbell Power Systems PSCRA6018 Wood Bracket | Graybar Store
Hubbell Power Systems - Wood Bracket - PSCRA6018
+ / - Hover over image to Zoom
Other Views

    Wood Bracket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PSCRA6018
    SKU: 25293006
    $25.70
    Checking Pricing
         
    Length:35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PSCRA6018
    • Type Square Under-Arm Mount
    • Length 35 in.
    • Material of Construction Aluminum; Wood
    • SAP Material Type ZSTD
    • Country of Origin MY - Malaysia
    Product Overview:
    CHANCE® Wood Bracket, Aluminum; Wood, Length: 35 in