Hubbell Power Systems PSCAF626 Wood Bracket | Graybar Store
Hubbell Power Systems - Wood Bracket - PSCAF626
+ / - Hover over image to Zoom
Other Views

    Wood Bracket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PSCAF626
    SKU: 25293005
    $11.78
    Checking Pricing
         
    Length:26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PSCAF626
    • Type Side-Arm Mount
    • Length 26 in.
    • Material of Construction Aluminum; Wood
    • Country of Origin MY - Malaysia
    Product Overview:
    CHANCE® Wood Bracket, Aluminum; Wood, Length: 26 in