DeWalt DW1589 Wood Boring Extension Bit | Graybar Store
DeWalt - Wood Boring Extension Bit - DW1589
+ / - Hover over image to Zoom
Other Views

    Wood Boring Extension Bit

    Manufacturer: DeWalt
    Manufacturer #: DW1589
    SKU: 22126757
    $5.43
    Checking Pricing
         
    Chuck Size:1/4 in.
    Hole Size:1/4 in.
    Overall Length (Inches):12
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1589
    • Chuck Size 1/4 in.
    • Hole Size 1/4 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 12
    • For Use With Wood
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    DEWALT; Spade Bit Extension; Length: 12 IN