DeWalt DW1587 Wood Boring Bit | Graybar Store
DeWalt - Wood Boring Bit - DW1587
+ / - Hover over image to Zoom
Other Views

    Wood Boring Bit

    Manufacturer: DeWalt
    Manufacturer #: DW1587
    SKU: 25012004
    $16.61
    Checking Pricing
         
    No. of Pieces:6
    Kit Includes:3/8 to 1 Inch Spade Bits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1587
    • Kit Includes 3/8 to 1 Inch Spade Bits
    • Materials High Speed Steel
    • No. of Pieces 6
    • For Use With Wood
    • Country of Origin CN - China
    Product Overview:
    Spade Bit Set, Type Spade Bit, Heavy Duty, Chuck Size Universal, No. of Pieces 6, Kit Contents 3/8 Inch, 1/2 Inch, 5/8 Inch, 3/4 Inch, 7/8 Inch, 1 Inch Dia. Spade Drill Bits, Case
    179