DeWalt DW1580 Wood Boring Bit | Graybar Store
DeWalt - Wood Boring Bit - DW1580
+ / - Hover over image to Zoom
Other Views

    Wood Boring Bit

    Manufacturer: DeWalt
    Manufacturer #: DW1580
    SKU: 25000281
    $2.87
    Checking Pricing
         
    Chuck Size:1/4 in.
    Hole Size:7/8 in.
    Overall Length (Inches):6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DeWalt
    • Manufacturer # DW1580
    • Chuck Size 1/4 in.
    • Hole Size 7/8 in.
    • Materials High Speed Steel
    • Overall Length (Inches) 6
    • For Use With Wood
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Spade Bit, Type Spade Bit, Heavy Duty, Chuck Size Fits All 1/4 Inch Quick Change Systems, Diameter 7/8 Inch Hole Dia., Length 6 Inch Overall Length