ITW Ramset GST 200 2 in. Sammy Wood Anchor, Rod Size 1/4 in. | Graybar Store
ITW Ramset - 2 in. Sammy Wood Anchor, Rod Size 1/4 in. - GST 200
+ / - Hover over image to Zoom
Other Views

    2 in. Sammy Wood Anchor, Rod Size 1/4 in.

    Manufacturer: ITW Ramset
    Manufacturer #: GST 200
    SKU: 25285761
    $0.81
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Size:2 in
    Packaging:125 per Pack
    Length:2 in.
    Use With:Wood
    Anchor Type:Rod Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # GST 200
    • Size 2 in
    • Length 2 in.
    • Rod Size (Inch) 1/4 in.
    • Anchor Type Rod Anchor
    • Packaging 125 per Pack
    • Use With Wood
    • SAP Material Type ZSTD
    Product Overview:
    Sammys® Wood Anchor, Anchor Type: Rod Anchor, Packaging: 125 Per Pack, Size: 2 in, Length: 2 in