Cooper Lighting (Eaton) 4WNLED-LD1-41-F-UNV-L840-CD1-U WNLED Series LED Wraparound | Graybar Store
Cooper Lighting (Eaton) - WNLED Series LED Wraparound - 4WNLED-LD1-41-F-UNV-L840-CD1-U
+ / - Hover over image to Zoom
Other Views

    WNLED Series LED Wraparound

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 4WNLED-LD1-41-F-UNV-L840-CD1-U
    SKU: 25642769
    $161.61
    Checking Pricing
         
    Lumens:4100
    Lamp Watts:48
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 4WNLED-LD1-41-F-UNV-L840-CD1-U
    • Brand Metalux
    • Lamp Type LED
    • Lamp Watts 48
    • Length 4 ft.
    • Lumens 4100
    • Voltage 120-277
    • SAP Material Type ZSTD
    Product Overview:
    LED 4 foot 48W wraparound with 4100 lumens ideal for surface and suspended applications.
    • 1 Driver
    • Frost prismatic lens standard
    • Class 2, 24V DC constant driver with standard 0-10V dimming
    • L70 at 60,000 hours
    • cULus Listed 1598 for damp locations
    • RoHS compliant