Cooper Lighting (Eaton) 8TWN-232A-UNV-EB81-U WN Commercial Wrap, 8 ft., 4-Lamp | Graybar Store
Cooper Lighting (Eaton) - WN Commercial Wrap, 8 ft., 4-Lamp - 8TWN-232A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    WN Commercial Wrap, 8 ft., 4-Lamp

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 8TWN-232A-UNV-EB81-U
    SKU: 25243862
    $100.49
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:32
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic Start
    Additional Options:Total Harmonic Distortion <10%
    No. of Ballasts:1
    Nom. Length (Inches):96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 8TWN-232A-UNV-EB81-U
    • Additional Options Total Harmonic Distortion <10%
    • Ballast Type Electronic Start
    • Brand Metalux;Eaton
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 4
    • Nom. Length (Inches) 96 in.
    • Series WN Series
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    4 Lamp, 8' Wraparound, CEE Listed electronic ballast, T8.
    • Perfect wraparound for schools, offices and other commercial and retail spaces
    • Extruded acrylic refractor for high performance and aesthetics
    • Steel end plates with 7/8 inch knockouts and light-seal embossment
    • Ballast cover easily removed without tools
    • Rotor lock lampholders
    • 100% clear acrylic prismatic lens
    • Suitable for damp locations
    • UL/cUL listed
    • Lamps not included