Cooper Lighting (Eaton) WN-432A-UNV-EB81-U Metalux Wraparound, WN Series, Fluorescent, 120/277, 32W 4-Lamp, 48 in. L | Graybar Store
Cooper Lighting (Eaton) - Metalux Wraparound, WN Series, Fluorescent, 120/277, 32W 4-Lamp, 48 in. L - WN-432A-UNV-EB81-U
+ / - Hover over image to Zoom
Other Views

    Metalux Wraparound, WN Series, Fluorescent, 120/277, 32W 4-Lamp, 48 in. L

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: WN-432A-UNV-EB81-U
    SKU: 25243865
    $74.61
    Checking Pricing
         
    No. of Lamps:4
    Lamp Watts:32
    Fluorescent Lamp Type:F32T8
    Ballast Type:Electronic Start
    Additional Options:Total Harmonic Distortion <10%
    No. of Ballasts:1
    Nom. Length (Inches):48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # WN-432A-UNV-EB81-U
    • Additional Options Total Harmonic Distortion <10%
    • Ballast Type Electronic Start
    • Brand Metalux;Eaton
    • Fluorescent Lamp Type F32T8
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Ballasts 1
    • No. of Lamps 4
    • Nom. Length (Inches) 48 in.
    • Series WN Series
    • Voltage 120/277
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Metalux® low profile 4 foot wraparound, T8 electronic instant start ballast, total harmonic distortion < 10% for use with (4) F32T8 lamps.
    • Perfect wraparound for schools, offices and other commercial and retail spaces
    • Extruded acrylic refractor for high performance and aesthetics
    • Steel end plates with 7/8 inch knockouts and light-seal embossment
    • Ballast cover easily removed without tools
    • Rotor lock lampholders
    • 100% clear acrylic prismatic lens
    • UL/cUL listed
    • Lamps not included