Erico WMX6SF WMX Cable Hanger With Shot | Graybar Store
Erico - WMX Cable Hanger With Shot - WMX6SF
+ / - Hover over image to Zoom
Other Views

    WMX Cable Hanger With Shot

    Manufacturer: Erico
    Manufacturer #: WMX6SF
    SKU: 25652630
    $2.40
    Checking Pricing
         
    Load Rating (Pound):75 lb.
    Packaging:100 per Pack
    Use With:Composite Metal Decking; Concrete Surfaces; Steel Metal Decking
    Diameter (Inches):1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # WMX6SF
    • Diameter (Inches) 1-3/4 in.
    • Load Rating (Pound) 75 lb.
    • Materials Steel
    • Packaging 100 per Pack
    • Use With Composite Metal Decking; Concrete Surfaces; Steel Metal Decking
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® WMX Cable Hanger With Shot, Packaging: 100 Per Pack, Steel, Diameter (Inches): 1 3/4 in, Load Rating (Pound): 75 lb