Siemon WM-144-5 WM Series 2 RU Horizontal Cable Managers | Graybar Store
Siemon - WM Series 2 RU Horizontal Cable Managers - WM-144-5
+ / - Hover over image to Zoom
Other Views

    WM Series 2 RU Horizontal Cable Managers

    Manufacturer: Siemon
    Manufacturer #: WM-144-5
    SKU: 91001146
    $55.16
    Checking Pricing
         
    Rack Units:2
    Height (Inches):3.5 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # WM-144-5
    • Color Black
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 2
    • Height (Inches) 3.5 in.
    • Width (Inches) 19 in.
    Product Overview:
    Horizontal cable manager panel is 2 RU. Cable manager has (5) S143 hangers.