Siemon WM-143-5 WM Series 1 RU Horizontal Cable Managers | Graybar Store
Siemon - WM Series 1 RU Horizontal Cable Managers - WM-143-5
+ / - Hover over image to Zoom
Other Views

    WM Series 1 RU Horizontal Cable Managers

    Manufacturer: Siemon
    Manufacturer #: WM-143-5
    SKU: 92040223
    $48.79
    Checking Pricing
         
    Rack Units:1
    Height (Inches):1.75 in.
    Width (Inches):19 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # WM-143-5
    • Color Black
    • Mounting Style Horizontal
    • Type Cable Manager
    • Rack Units 1
    • Height (Inches) 1.75 in.
    • Width (Inches) 19 in.
    Product Overview:
    Horizontal cable manager panel is 1 RU. Cable manager has (5) S143 hangers.