Pentair Hoffman A8848RT Wiring Trough Type 3R 8.00x8.00x48.00 | Graybar Store
Pentair Hoffman - Wiring Trough Type 3R 8.00x8.00x48.00 - A8848RT
+ / - Hover over image to Zoom
Other Views

    Wiring Trough Type 3R 8.00x8.00x48.00

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8848RT
    SKU: 88132200
    $220.71
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Height (Inches):8
    Width (Inches):8
    Length:4 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8848RT
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 8
    • Length 4 ft.
    • Materials Steel
    • Width (Inches) 8
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 3R wiring trough, 16 gauge plated steel with ansi grey finish. Size(8 x 8 x 48).