Pentair Hoffman A4412RT Wiring Trough Type 3R 4.00x4.00x12.00 | Graybar Store
Pentair Hoffman - Wiring Trough Type 3R 4.00x4.00x12.00 - A4412RT
+ / - Hover over image to Zoom
Other Views

    Wiring Trough Type 3R 4.00x4.00x12.00

    Manufacturer: Pentair Hoffman
    Manufacturer #: A4412RT
    SKU: 88131858
    $51.40
    Checking Pricing
         
    Color / Finish:ANSI 61 Grey
    Height (Inches):4
    Width (Inches):4
    Length:1 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A4412RT
    • Color / Finish ANSI 61 Grey
    • Height (Inches) 4
    • Length 1 ft.
    • Materials Steel
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA Type 3R wiring trough, 16 gauge plated steel with ansi grey finish. Size(4 x 4 x 12).