Leviton MSPSW-SD Wiring Module | Graybar Store
Leviton - Wiring Module - MSPSW-SD
+ / - Hover over image to Zoom
Other Views

    Wiring Module

    Manufacturer: Leviton
    Manufacturer #: MSPSW-SD
    SKU: 25362041
    $3.74
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:347 V AC
    Color:Yellow
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # MSPSW-SD
    • Color Yellow
    • Amperage 20A
    • Grade Commercial
    • Switch Style Toggle
    • Switch Type 1-Pole
    • Voltage Rating 347 V AC
    • Country of Origin MX - Mexico
    Product Overview:
    Lev Lok® Wiring Module, 20A, Toggle, 1 Pole, 347V AC, Yellow