Allen Tel AT742A Wiring Junction Box | Graybar Store
Allen Tel - Wiring Junction Box - AT742A
+ / - Hover over image to Zoom
Other Views

    Wiring Junction Box

    Manufacturer: Allen Tel
    Manufacturer #: AT742A
    SKU: 88008242
    $6.15
    Checking Pricing
         
    Color:Ivory
    Cord:1 Foot Modular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT742A
    • Color Ivory
    • Cord 1 Foot Modular
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Wiring junction box with 1 foot modular cord.
    • Allows additional extensions to be added to an existing telephone system
    • Terminals are a combination screw and insulation displacement so that terminations can be made with or without stripping wires
    • Compatible with interface devices as well as all standard 4-conductor 6-position modular outlets
    • Includes mounting screws