Panduit C2WH6-F Wiring Duct with Protective Film | Graybar Store
Panduit - Wiring Duct with Protective Film - C2WH6-F
+ / - Hover over image to Zoom
Other Views

    Wiring Duct with Protective Film

    Manufacturer: Panduit
    Manufacturer #: C2WH6-F
    SKU: 25118491
    $9.72
    Checking Pricing
         
    Color:White
    Length:6 ft.
    Width (Inches):2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C2WH6-F
    • Color White
    • Type Cover with Protective Film
    • Length 6 ft.
    Product Overview:
    Duct cover with protective film, 2 W x 6ft. length, PVC, white.