Panduit C1.5LG6-F Wiring Duct with Protective Film | Graybar Store
Panduit - Wiring Duct with Protective Film - C1.5LG6-F
+ / - Hover over image to Zoom
Other Views

    Wiring Duct with Protective Film

    Manufacturer: Panduit
    Manufacturer #: C1.5LG6-F
    SKU: 25118424
    $8.10
    Checking Pricing
         
    Color:Light Grey
    Length:6 ft.
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C1.5LG6-F
    • Color Light Grey
    • Type Cover with Protective Film
    • Length 6 ft.
    Product Overview:
    Duct cover with protective film, 1.5 W x 6 ft length, PVC, light grey.