Thomas and Betts TY3X4WPG6 Wiring Duct Wide Slot | Graybar Store
Thomas and Betts - Wiring Duct Wide Slot - TY3X4WPG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Wide Slot

    Manufacturer: Thomas and Betts
    Manufacturer #: TY3X4WPG6
    SKU: 25057878
    $60.78
    Checking Pricing
         
    Size:3 x 4 inch
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY3X4WPG6
    • Color Grey
    • Size 3 x 4 inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wide slot wiring duct; 6 ft x 3 Inch x 4 Inch, Rigid PVC, Grey