Thomas and Betts TY15X3WPG6 Wiring Duct Wide Slot | Graybar Store
Thomas and Betts - Wiring Duct Wide Slot - TY15X3WPG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Wide Slot

    Manufacturer: Thomas and Betts
    Manufacturer #: TY15X3WPG6
    SKU: 25057856
    $43.74
    Checking Pricing
         
    Size:1.5 in. x 3 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY15X3WPG6
    • Color Grey
    • Size 1.5 in. x 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wide Slot wiring duct; 6 ft x 1.500 Inch x 3 Inch, Rigid PVC, Grey