Thomas and Betts TY3X4SPG6 Wiring Duct Solid Wall | Graybar Store
Thomas and Betts - Wiring Duct Solid Wall - TY3X4SPG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Solid Wall

    Manufacturer: Thomas and Betts
    Manufacturer #: TY3X4SPG6
    SKU: 25393373
    $45.84
    Checking Pricing
         
    Height (Inches):4
    Color / Finish:Gray
    Dimensions:3 in W x 6 ft L x 4 in H
    Length:6 ft.
    Width (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY3X4SPG6
    • Dimensions 3 in W x 6 ft L x 4 in H
    • Type Wiring Duct
    • Color / Finish Gray
    • Height (Inches) 4
    • Length 6 ft.
    • Materials Rigid PVC
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiring Duct, Rigid PVC, Gray, Dimensions: 3 in W x 6 ft L x 4 in H, Length: 6 ft