Thomas and Betts TY2X4NPW6 Wiring Duct Narrow Slot | Graybar Store
Thomas and Betts - Wiring Duct Narrow Slot - TY2X4NPW6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Narrow Slot

    Manufacturer: Thomas and Betts
    Manufacturer #: TY2X4NPW6
    SKU: 25061565
    $89.04
    Checking Pricing
         
    Size:2 in. x 4 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY2X4NPW6
    • Color White
    • Size 2 in. x 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Narrow Slot Wiring Duct; 6 ft x 2 Inch x 4 Inch, Rigid PVC, White