Thomas and Betts TY15X2NPG6 Wiring Duct Narrow Slot | Graybar Store
Thomas and Betts - Wiring Duct Narrow Slot - TY15X2NPG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Narrow Slot

    Manufacturer: Thomas and Betts
    Manufacturer #: TY15X2NPG6
    SKU: 25052832
    $57.72
    Checking Pricing
         
    Height (Inches):2
    Dimensions:1.5 in W x 6 ft L x 2 in H
    Length:6 ft.
    Width (Inches):1.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY15X2NPG6
    • Dimensions 1.5 in W x 6 ft L x 2 in H
    • Height (Inches) 2
    • Length 6 ft.
    • Width (Inches) 1.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiring Duct Narrow Slot, Rigid PVC, Gray, Dimensions: 1.5 in W x 6 ft L x 2 in H, Length: 6 ft