Thomas and Betts TY2CHW6 Wiring Duct Halogen-Free Cover | Graybar Store
Thomas and Betts - Wiring Duct Halogen-Free Cover - TY2CHW6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Halogen-Free Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: TY2CHW6
    SKU: 25164067
    $30.54
    Checking Pricing
         
    Height (Inches):0.47
    Dimensions:2.25 in W x 6 ft L x 0.47 in H
    Length:6 ft.
    Width (Inches):2.25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY2CHW6
    • Dimensions 2.25 in W x 6 ft L x 0.47 in H
    • Height (Inches) 0.47
    • Length 6 ft.
    • Width (Inches) 2.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wiring Duct Halogen-Free Cover, Modified PPE, White, Dimensions: 2.25 in W x 6 ft L x 0.47 in H, Length: 6 ft