Thomas and Betts TY4CPW6 Wiring Duct Cover, White | Graybar Store
Thomas and Betts - Wiring Duct Cover, White - TY4CPW6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Cover, White

    Manufacturer: Thomas and Betts
    Manufacturer #: TY4CPW6
    SKU: 25061579
    $22.56
    Checking Pricing
         
    Size:4 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY4CPW6
    • Color White
    • Size 4 in.
    Product Overview:
    4 inch rigid PVC wiring duct cover, white.