Thomas and Betts TY3CPW6 Wiring Duct Cover, White | Graybar Store
Thomas and Betts - Wiring Duct Cover, White - TY3CPW6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Cover, White

    Manufacturer: Thomas and Betts
    Manufacturer #: TY3CPW6
    SKU: 25060138
    $17.46
    Checking Pricing
         
    Size:3 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY3CPW6
    • Color White
    • Size 3 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 inch rigid PVC wiring duct cover, white.