Thomas and Betts TY2CPW6 Wiring Duct Cover, White | Graybar Store
Thomas and Betts - Wiring Duct Cover, White - TY2CPW6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Cover, White

    Manufacturer: Thomas and Betts
    Manufacturer #: TY2CPW6
    SKU: 25060137
    $11.58
    Checking Pricing
         
    Size:2 in.
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY2CPW6
    • Color White
    • Size 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    2 inch rigid PVC wiring duct cover, white.