Thomas and Betts TY4CPG6 Wiring Duct Cover, Grey | Graybar Store
Thomas and Betts - Wiring Duct Cover, Grey - TY4CPG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Cover, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: TY4CPG6
    SKU: 25052667
    $21.24
    Checking Pricing
         
    Size:4 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY4CPG6
    • Color Grey
    Product Overview:
    4 inch rigid PVC wiring duct cover, grey.