Thomas and Betts TY15CPG6 Wiring Duct Cover, Grey | Graybar Store
Thomas and Betts - Wiring Duct Cover, Grey - TY15CPG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Cover, Grey

    Manufacturer: Thomas and Betts
    Manufacturer #: TY15CPG6
    SKU: 25052663
    $9.42
    Checking Pricing
         
    Size:1.5 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY15CPG6
    • Color Grey
    • Size 1.5 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1.5 inch rigid PVC wiring duct cover, grey.