Panduit C1LG6-F Wiring Duct Cover | Graybar Store
Panduit - Wiring Duct Cover - C1LG6-F
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Cover

    Manufacturer: Panduit
    Manufacturer #: C1LG6-F
    SKU: 25118483
    $6.24
    Checking Pricing
         
    Dimensions:1.25 in W x 6.0 ft L
    Length:6 ft.
    Width (Inches):1.25
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C1LG6-F
    • Color Grey
    • Dimensions 1.25 in W x 6.0 ft L
    • Length 6 ft.
    Product Overview:
    Wiring Duct Cover, Lead-Free PVC, Gray, Dimensions: 1.25 in W x 6.0 ft L, Length: 6 ft