Panduit C2IB6 Wiring Duct Accessories | Graybar Store
Panduit - Wiring Duct Accessories - C2IB6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Accessories

    Manufacturer: Panduit
    Manufacturer #: C2IB6
    SKU: 94034962
    $9.72
    Checking Pricing
         
    Width (Inches):2
    Brand or Series:Panduit
    Color:Intrinsic Blue
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C2IB6
    • Color Intrinsic Blue
    • Type Cover
    • Brand or Series Panduit
    • Length 6 ft.
    Product Overview:
    Duct cover, 2 W x 6 ft length, PVC, intrinsic blue.