Panduit C3WH6 Wiring Duct Accessories | Graybar Store
Panduit - Wiring Duct Accessories - C3WH6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Accessories

    Manufacturer: Panduit
    Manufacturer #: C3WH6
    SKU: 88197248
    $16.98
    Checking Pricing
         
    Width (Inches):3
    Color:White
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C3WH6
    • Color White
    • Type Cover
    • Length 6 ft.
    Product Overview:
    Panduit 3 inch width X 6 feet PVC White snap on wiring duct cover