Panduit C1LG6 Wiring Duct Accessories | Graybar Store
Panduit - Wiring Duct Accessories - C1LG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Accessories

    Manufacturer: Panduit
    Manufacturer #: C1LG6
    SKU: 88197228
    $7.14
    Checking Pricing
         
    Width (Inches):1.25
    Color:Light Grey
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C1LG6
    • Color Light Grey
    • Type Cover
    • Length 6 ft.
    Product Overview:
    Panduit 1 inch width X 6 Feet PVC light grey sanp on wiring duct cover.