Panduit C.5WH6 Wiring Duct Accessories | Graybar Store
Panduit - Wiring Duct Accessories - C.5WH6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct Accessories

    Manufacturer: Panduit
    Manufacturer #: C.5WH6
    SKU: 88197212
    $5.88
    Checking Pricing
         
    Width (Inches):0.5
    Brand or Series:Panduit
    Color:White
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # C.5WH6
    • Color White
    • Type Cover
    • Brand or Series Panduit
    Product Overview:
    Duct cover, .5 W x 6 ft. length, PVC, white.