Panduit G2X5LG6 Wiring Duct | Graybar Store
Panduit - Wiring Duct - G2X5LG6
+ / - Hover over image to Zoom
Other Views

    Wiring Duct

    Manufacturer: Panduit
    Manufacturer #: G2X5LG6
    SKU: 97227121
    $74.40
    Checking Pricing
         
    Height (Inches):5.1
    Dimensions:2.25 in W x 6 ft L x 5.10 in H
    Length:6 ft.
    Width (Inches):2.25
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # G2X5LG6
    • Color Grey
    • Dimensions 2.25 in W x 6 ft L x 5.10 in H
    • Height (Inches) 5.1
    Product Overview:
    Wiring Duct, Lead-Free PVC, Gray, Dimensions: 2.25 in W x 6 ft L x 5.10 in H, Length: 6 ft